Zoro Homepage
This item is Discontinued.
Sandusky Lee Clearview Door Storage Cabinet, 36 in W, 78 in H, 18 in D TA4V361872-08

Clearview Door Storage Cabinet, 36 in W, 78 in H, 18 in D (Discontinued)

  • Mfr # TA4V361872-08
  • Zoro # G2152565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA4V361872-08
Zoro #
G2152565
UPC #
017567040660
Country of Origin
Unknown

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
78 in
Overall Cabinet Width
36"
Cabinet Height Range
Full Height
Overall Cabinet Height
78"
Overall Cabinet Depth
18"
Panel Material Thickness
20 ga
Overall Depth
18 in
Caster Wheel Diameter
5 in

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Green, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Number of Shelves 2, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 20 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.