Zoro Homepage
This item is Discontinued.
Sandusky Lee Solid Door Storage Cabinet, 18 in W, 36 in H, 24 in D TA11182430-09

Solid Door Storage Cabinet, 18 in W, 36 in H, 24 in D (Discontinued)

  • Mfr # TA11182430-09
  • Zoro # G6331491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA11182430-09
Zoro #
G6331491
UPC #
017567010465
Country of Origin
Unknown

Dimensions

Width of Cabinet
18 in
Depth of Cabinet
24 in
Height of Cabinet
36 in
Cabinet Height Range
Desk Height (Shorter than 40")
Caster Wheel Dia.
5"
Caster Dia.
5 in
Overall Cabinet Height
36"
Overall Cabinet Depth
24"
Overall Cabinet Width
18"
Overall Height
36 in
Overall Width
18 in
Caster Wheel Diameter
5 in
Overall Depth
24 in
Panel Material Thickness
22 ga
Overall WxDxH
18 in x 24 in x 36 in
Overall WxD
18 in x 24 in

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Number of Shelves 2, Overall Depth 24 in, Overall Height 36 in, Overall Width 18 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 1, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.