Zoro Homepage
This item is Discontinued.
Sandusky Lee Solid Door Storage Cabinet, 30 in W, 72 in H, 24 in D TA4R302466-04

Solid Door Storage Cabinet, 30 in W, 72 in H, 24 in D (Discontinued)

  • Mfr # TA4R302466-04
  • Zoro # G0454496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA4R302466-04
Zoro #
G0454496
UPC #
017567015217
Country of Origin
Unknown

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Caster Dia.
5 in
Overall Cabinet Height
72"
Overall Cabinet Depth
24"
Cabinet Height Range
Full Height
Caster Wheel Dia.
5"
Overall Cabinet Width
30"
Overall Depth
24 in
Caster Wheel Diameter
5 in
Panel Material Thickness
22 ga

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Keyed, Mobility Mobile, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.