This item is Discontinued.

Sandusky Lee Mobile Tablet Computer Strg Cab, Blue MTS362437-06

Mobile Tablet Computer Strg Cab, Blue (Discontinued)

  • Mfr # MTS362437-06
  • Zoro # G3476046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS362437-06
Zoro #
G3476046
UPC #
017567084428
Country of Origin
China

Dimensions

Overall Cabinet Height
43"
Cabinet Height Range
Counter Height
Height
43 in
Overall Cabinet Depth
24"
Depth
24 in
Overall Cabinet Width
36"
Width
36 in

Details

Number of Shelves
1
Color
Blue
Material
Steel
Number of Doors
2
Item
Mobile Tablet Computer Storage Cabinet
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Capacity
180 lb.
Casters Included
Yes
Cabinet Color
Blue
Cabinet Strength Rating
Industrial
Assembled/Unassembled
Assembled
Cabinet Door Type
Ventilated
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Cabinet Style
Specialty
Finish
Powder Coated
Caster Type
(2) Swivel and (2) Swivel with Brakes
Locking Mechanism
Keyed
Cabinet Locking Mechanism
Keyed
Gauge
18
Method of Construction
Welded

Description

Mobile Tablet Computer Storage Cabinet, Caster Type (2) Swivel and (2) Swivel with Brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.