This item is Discontinued.

Sandusky Lee Plastic Utility Cart, 2 Shelves, 550 lb. PUC254635-2

Plastic Utility Cart, 2 Shelves, 550 lb. (Discontinued)

  • Mfr # PUC254635-2
  • Zoro # G4125521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PUC254635-2
Zoro #
G4125521
UPC #
017567090337
Country of Origin
China

Dimensions

Overall Height
33"
Overall Length
40"
Overall Width
17"

Details

Material
Plastic
Color
Gray
Load Capacity
550 lb.
Item
Utility Cart
Wheel Type
5" Casters
Number of Shelves
2
Electrical Included
No
Utility Cart Shelf Style
Lipped
Utility Cart Item
2 Shelf Plastic Utility Cart
Caster Type
(2) Rigid, (2) Swivel

Description

Utility Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.