Shelf Cabinet, 36 in W, 24 in D, 72 in H

  • Mfr # CAW1362472-06

  • Zoro # G516055119


product price:  $474.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Number of Shelves
1
Door Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAW1362472-06
Zoro #
G516055119
UPC #
017567020853
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Panel Material Thickness
24 ga

Details

Number of Shelves
1
Door Type
Solid
Item
Shelf Cabinet
Standards
ANSI, BIFMA, Greenguard Gold Certified
Includes
(2) Keys, (2) Shelves, (4) Shelf Clips, Garment Rod, Locking Rod, Swing Handle with Lock
Duty Rating
Medium Duty
Base Type
Frame
Shelf Material
Steel
Body Panel Type
Solid
Number of Keys
2
Shelf Adjustability
Adjustable
Cabinet Material
Steel
Lock Type
Three-Point Locking
Door Locking Points
3
Number of Doors
2
Series
Classic Line
Cabinet Finish
Powder Coated
Cabinet Color
Blue
Method of Construction
Welded
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Handle Type
Swing
Mobility
Stationary
Load Capacity per Shelf
180 lb
Shelf Adjustment Increments
2 in
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Side Handle
No
Includes Hanging Rod
Yes
Includes Keys
Yes
Cabinet Storage Components
Hanging Rods, Shelves
Includes Mounting Hardware
No
Weight
101 lb
Frame Assembled
Unassembled
For Use Indoors/Outdoors
No
Audit Trail Storage
No
Overall Load Capacity
180 lb
Hanging Rod Material
Steel

Description

Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 180 lb, Lock Type Three-Point Locking, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.