Shelf Cabinet, 36 in W, 24 in D, 72 in H

  • Mfr # EAWR362472-06

  • Zoro # G716055117


product price: $479.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Number of Shelves
1
Door Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAWR362472-06
Zoro #
G716055117
UPC #
017567020457
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Panel Material Thickness
22 ga

Details

Number of Shelves
1
Door Type
Solid
Item
Shelf Cabinet
Duty Rating
Heavy Duty
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Cabinet Color
Blue
Standards
ANSI, BIFMA, Greenguard Gold Certified
Lock Type
Three-Point Locking
Shelf Material
Steel
Base Type
Frame
Body Panel Type
Solid
Door Locking Points
3
Shelf Adjustability
Adjustable
Includes
Adjustable Shelf, (2) Keys, (4) Shelf Clips, Garment Rod, Locking Rod, Recessed Handle with Lock
Method of Construction
Welded
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Series
Elite
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Load Capacity per Shelf
200 lb
Door Handle Type
Recessed
Mobility
Stationary
Number of Keys
2
Includes Mounting Hardware
No
Frame Assembled
Unassembled
Includes Hanging Rod
Yes
Includes Keys
Yes
For Use Indoors/Outdoors
No
Overall Load Capacity
200 lb
Audit Trail Storage
No
Cabinet Storage Components
Hanging Rods, Shelves
Weight
127 lb
Side Handle
No

Description

Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Three-Point Locking, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.