Shelf Cabinet, 46 in W, 24 in D, 72 in H

  • Mfr # EAWR462472-06

  • Zoro # G116055137


product price: $524.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Overall Width
46 in
Overall Depth
24 in
Overall Height
72 in
Number of Shelves
1
Door Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAWR462472-06
Zoro #
G116055137
UPC #
017567033853
Country of Origin
United States

Dimensions

Overall Width
46 in
Overall Depth
24 in
Overall Height
72 in
Panel Material Thickness
22 ga

Details

Number of Shelves
1
Door Type
Solid
Item
Shelf Cabinet
Door Locking Points
3
Series
Elite
Method of Construction
Welded
Mobility
Stationary
Cabinet Color
Blue
Cabinet Material
Steel
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Cabinet Finish
Powder Coated
Body Panel Type
Solid
Shelf Adjustability
Adjustable
Door Handle Type
Recessed
Includes
Adjustable Shelf, (2) Keys, (4) Shelf Clips, Garment Rod, Locking Rod, Recessed Handle with Lock
Base Type
Frame
Lock Type
Three-Point Locking
Duty Rating
Heavy Duty
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Shelf Material
Steel
Standards
ANSI, BIFMA, Greenguard Gold Certified
Load Capacity per Shelf
230 lb
Number of Keys
2
Frame Assembled
Unassembled
Includes Keys
Yes
Weight
163 lb
Overall Load Capacity
230 lb
Cabinet Storage Components
Hanging Rods, Shelves
Includes Mounting Hardware
No
Side Handle
No
For Use Indoors/Outdoors
No
Audit Trail Storage
No
Includes Hanging Rod
Yes

Description

Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Blue, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Three-Point Locking, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 46 in, Audit Trail Storage No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.