This item is Discontinued.

Sandusky Lee Solid Door Storage Cabinet, 30 in W, 72 in H, 24 in D TA4R302466-09

Solid Door Storage Cabinet, 30 in W, 72 in H, 24 in D (Discontinued)

  • Mfr # TA4R302466-09
  • Zoro # G1820266
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA4R302466-09
Zoro #
G1820266
UPC #
017567015262
Country of Origin
Unknown

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Cabinet Height
72"
Caster Dia.
5 in
Caster Wheel Dia.
5"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Width
30"
Overall Cabinet Depth
24"
Overall Width
30 in
Overall Height
72 in
Caster Wheel Diameter
5 in
Panel Material Thickness
22 ga
Overall Depth
24 in
Overall WxDxH
30 in x 24 in x 72 in
Overall WxD
30 in x 24 in

Details

Number of Shelves
2
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Light Duty
Locking Cabinet
Yes
Number of Cabinet Shelves
4
Cabinet Door Type
Standard
Cabinet Locking Mechanism
Keyed
Cabinet Color
Black
Standards
ANSI/BIFMA
Assembled/Unassembled
Assembled
Cabinet Style
Shelving
Finish
Powder Coated
Number of Drawers
0
Cabinet Strength Rating
Commercial
Item - Storage Cabinets
Storage Cabinet
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Includes
(4) Casters, 2 with Brakes
Caster Type
(2) Swivel, (2) Swivel with Brakes
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Recessed
Material - Cabinets
Steel
Method of Construction
Welded
Gauge
20/22
Shelf Capacity
200 lb
Casters Included
Yes
Locking Points
3 Points
No. of Drawers
0
Mobility
Mobile
Includes Keys
Yes
Load Capacity per Shelf
230 lb
Shelf Adjustability
Adjustable
Body Panel Type
Solid
Door Handle Type
Recessed Pull
Frame Assembled
Assembled
Door Locking Points
3
Cabinet Storage Components
Shelves
Cabinet Material
Steel
Series
TA4V
Base Type
Casters
Audit Trail Storage
None
Lock Type
Keyed
Cabinet Finish
Powder Coated
Cabinet Finish/Material
Powder Coated Steel
Color Family
Black
Number of Shelves and Adjustability
2 Adjustable Shelves

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Keyed, Mobility Mobile, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.