Zoro Homepage
This item is Discontinued.
Sandusky Lee 20/22 ga Steel Storage Cabinet, Stationary, Black EA4E361872-09

20/22 ga Steel Storage Cabinet, Stationary, Black (Discontinued)

  • Mfr # EA4E361872-09
  • Zoro # G2133321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA4E361872-09
Zoro #
G2133321
UPC #
017567071756
Country of Origin
Unknown

Dimensions

Cabinet Height Range
Full Height
Height
72"
Depth
18"
Width
36"
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Description

Storage Cabinet, Cabinet Color Black, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.