Zoro Homepage
This item is Discontinued.
Sandusky Lee Storage Cabinet, 16 in. W, Putty WA1V161226-07

Storage Cabinet, 16 in. W, Putty (Discontinued)

  • Mfr # WA1V161226-07
  • Zoro # G0153557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA1V161226-07
Zoro #
G0153557
UPC #
017567050676
Country of Origin
Unknown

Dimensions

Width of Cabinet
16 in
Depth of Cabinet
12 in
Height of Cabinet
26 in
Overall Cabinet Width
16"
Overall Cabinet Height
26"
Overall Depth
12 in
Overall Width
16 in
Overall Height
26 in
Panel Material Thickness
24 ga
Overall WxD
16 in x 12 in
Overall WxDxH
16 in x 12 in x 26 in

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 180 lb, Lock Type Keyed, Number of Shelves 2, Overall Depth 12 in, Overall Height 26 in, Overall Width 16 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 1, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.