Zoro Homepage
This item is Discontinued.
Sandusky Lee Storage Cabinet, 30 in. W, Charcoal WA1V301226-02

Storage Cabinet, 30 in. W, Charcoal (Discontinued)

  • Mfr # WA1V301226-02
  • Zoro # G0153539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA1V301226-02
Zoro #
G0153539
UPC #
017567045849
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
12 in
Height of Cabinet
26 in
Overall Cabinet Height
26"
Overall Cabinet Width
30"
Overall Height
26 in
Overall Depth
12 in
Overall Width
30 in
Overall WxD
30 in x 12 in
Panel Material Thickness
24 ga
Overall WxDxH
30 in x 12 in x 26 in

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 180 lb, Lock Type Keyed, Number of Shelves 2, Overall Depth 12 in, Overall Height 26 in, Overall Width 30 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.