14/22 ga Steel Storage Cabinet, Stationary (Discontinued)
- Mfr # CA4M361872-09
- Zoro # G2181210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA4M361872-09
Zoro #
G2181210
UPC #
017567052922
Country of Origin
Unknown
Dimensions
Cabinet Height Range
Full Height
Leg Height
6 in
Panel Material Thickness
22 ga
Depth of Cabinet
18 in
Overall Depth
18 in
Height of Cabinet
72 in
Width of Cabinet
36 in
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 180 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.