Zoro Homepage
This item is Discontinued.
Sandusky Lee 20/22 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary EA4V362478-09

20/22 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

  • Mfr # EA4V362478-09
  • Zoro # G2181107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA4V362478-09
Zoro #
G2181107
UPC #
017567041476
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
22 ga
Overall WxDxH
36 in x 24 in x 78 in
Height of Cabinet
78 in
Overall Depth
24 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Overall WxD
36 in x 24 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Assembled/Unassembled
Assembled
Door Type
Solid
Number of Drawers
0
Number of Shelves
5
Item
Storage Cabinet
Standards
ANSI/BIFMA
Number of Doors
2
Mobile/Stationary
Stationary
Locking Points
3 Points
Method of Construction
Welded
Material
Steel
Gauge
20/22 ga
Includes
(2) keys
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Capacity
230 lb
Series
Elite
Lock Type
Keyed
Door Locking Points
3
Base Type
Frame
Load Capacity per Shelf
200 lb
Body Panel Type
Solid
Cabinet Storage Components
Shelves
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Audit Trail Storage
None
Item - Storage Cabinets
Storage Cabinet
Finish - Cabinets
Powder Coated
Door Handle Type
Swing
Number of Keys
2
Includes Keys
Yes
No. of Drawers
0
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Mobility
Stationary
Frame Assembled
Assembled
Number of Cabinet Shelves
5
Cabinet Finish
Powder Coated
Casters Included
No
Cabinet Door Type
Clearview
Door Handle/Lock Type
Swing Handle & Keyed
Cabinet Finish/Material
Powder Coated Steel
Number of Shelves and Adjustability
5 Adjustable Shelves
Color Family
Black

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 5, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.