16 ga Steel Storage Cabinet, Stationary (Discontinued)
- Mfr # XA4D461872-02L
- Zoro # G2180836
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XA4D461872-02L
Zoro #
G2180836
UPC #
017567078595
Country of Origin
Unknown
Dimensions
Cabinet Height Range
Full Height
Leg Height
7 in
Panel Material Thickness
16 ga
Door Material Thickness
16 ga
Depth of Cabinet
18 in
Overall Depth
18 in
Width of Cabinet
46 in
Height of Cabinet
79 in
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Paddle, Door Type Solid, Duty Rating Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 79 in, Overall Width 46 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.