Zoro Homepage
This item is Discontinued.
Sandusky Lee Steel Storage Cabinet, Shelving CA4V361872-02

Steel Storage Cabinet, Shelving (Discontinued)

  • Mfr # CA4V361872-02
  • Zoro # G2235661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4V361872-02
Zoro #
G2235661
UPC #
017567037769
Country of Origin
Unknown

Dimensions

Depth
18 in
Height
72 in
Width
36 in

Details

Cabinet Style
Shelving
Material
Steel
Assembled/Unassembled
Assembled
Color
Charcoal
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Standards
ANSI/BIFMA
Includes
Cabinet, Shelves, Handle, Keys
Series
Classic
Cabinet Door Type
Clearview
Doors
Yes
Assembly
Not Required

Description

Storage Cabinet, Material Steel, Color Charcoal, Number of Shelves 4, Number of Drawers 0, Standards ANSI/BIFMA, Assembly Not Required, Includes Cabinet, Shelves, Handle, Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.