This item is Discontinued.

Sandusky Lee 18 ga 304 Stainless steel Storage Cabinet, Stationary SA4V482478-XX

18 ga 304 Stainless steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # SA4V482478-XX
  • Zoro # G2221829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA4V482478-XX
Zoro #
G2221829
UPC #
017567086019
Country of Origin
Unknown

Dimensions

Overall Depth
24 in
Cabinet Height Range
Full Height
Panel Material Thickness
18 ga
Depth of Cabinet
24 in
Width of Cabinet
48 in
Height of Cabinet
78 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
500 lb
Assembled/Unassembled
Assembled
Number of Drawers
0
Number of Shelves
5
Item
Storage Cabinet
Locking Points
3 Points
Method of Construction
Welded
Standards
ANSI/BIFMA
Green Certification or Other Recognition
GREENGUARD Certified
Gauge
18 ga
Finish
Stainless steel
Number of Doors
2
Includes
(2) keys
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Mobile/Stationary
Stationary
Material
304 Stainless steel
Shelf Capacity
500 lb
Base Type
Frame
Body Panel Type
Solid
Cabinet Storage Components
Shelves
Finish - Cabinets
Stainless Steel
Item - Storage Cabinets
Storage Cabinet
Number of Cabinet Shelves
5
Casters Included
No
Locking Cabinet
Yes
Mobility
Stationary
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Stainless Steel
Shelf Adjustability
Adjustable
Number of Keys
2
Door Handle Type
Swing
Includes Keys
Yes
Cabinet Handle Style
Swing
No. of Drawers
0
Frame Assembled
Assembled
Cabinet Door Type
Clearview
Cabinet Finish
Powder Coated
Audit Trail Storage
None

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Silver, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 500 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 5, Overall Depth 24 in, Overall Height 78 in, Overall Width 47 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 18 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.