Zoro Homepage
This item is Discontinued.
Sandusky Lee 20/22 ga Steel Storage Cabinet, 36 in W, 72 in H, Stationary, Light Gray EA42362472-05

20/22 ga Steel Storage Cabinet, 36 in W, 72 in H, Stationary, Light Gray (Discontinued)

  • Mfr # EA42362472-05
  • Zoro # G9866622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA42362472-05
Zoro #
G9866622
UPC #
017567092706
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Width
36"
Cabinet Height Range
Full Height (59" and Taller)
Depth
24"
Height
72"
Panel Material Thickness
22 ga
Door Material Thickness
22 ga
Overall WxDxH
36 in x 24 in x 72 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Overall WxD
36 in x 24 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.