20/22 ga. Steel Storage Cabinet, Stationary (Discontinued)
- Mfr # EAW2362478-04
- Zoro # G2170126
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAW2362478-04
Zoro #
G2170126
UPC #
017567092867
Country of Origin
Unknown
Dimensions
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Depth
24 in
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.