Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome (Discontinued)
- Mfr # WS482474-C
- Zoro # G0153155
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS482474-C
Zoro #
G0153155
UPC #
017567083421
Country of Origin
China
Dimensions
Width
48"
Depth
24"
Height
74"
Overall Width
48 in
Overall Depth
24 in
Overall Height
74 in
Details
Item
Wire Shelving Unit
Number of Shelves
4
Color
Silver
Finish
Chrome
Standards
NSF
Item - Shelving
Metal Shelving
Includes
(4) Posts, (4) Shelves
Shelf Adjustments
1 in
Shelf Capacity
800 lb
No. of Shelves
4
Application
Multipurpose
Description
Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Includes (4) Posts, (4) Shelves, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.