Zoro Homepage
This item is Discontinued.
Sandusky Lee Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Blue KDLB151548-06

Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Blue (Discontinued)

  • Mfr # KDLB151548-06
  • Zoro # G0153277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDLB151548-06
Zoro #
G0153277
UPC #
017567103358
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Width
13 1/2 in
Opening Depth
15 in
Opening Height
46 in

Description

Wardrobe Locker, Overall Depth 15 in, Overall Height 48 in, Overall Width 15 in, Handle Type Recessed, Includes (3) Hooks and (1) Number Plate, Locker Material Steel, Opening Depth 15 in, Opening Height 46 in, Opening Width 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.