This item is Discontinued.

Sandusky Lee Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Green KDLB151548-38

Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Green (Discontinued)

  • Mfr # KDLB151548-38
  • Zoro # G0153240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDLB151548-38
Zoro #
G0153240
UPC #
017567103396
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Opening Width
13 1/2 in
Opening Depth
15 in
Opening Height
46 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Tier, (1) Wide
Color
Green
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Legs Included
No
Locker Lock Type
Padlock Hasp
Locker Material
Steel
Locker Handle Type
Recessed Lift
Finish
Powder Coated
Locker Door Type
Ventilated
Lock Type
Padlock Hasp
Handle Type
Recessed
Tier
One
Assembled/Unassembled
Unassembled
Hooks per Opening
3 One Prong
Includes
(3) Hooks and (1) Number Plate
Material
Steel
Locker Color Family
Greens
Door Type
Louvered
Number of Tiers
1
Frame Assembled
Unassembled
Includes Number Plates
Yes
Number of Units Wide
1
Includes Locks
Yes
Locker Color
Green
Locker Finish
Powder Coated
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Green, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 48 in, Overall Width 15 in, Handle Type Recessed Lift, Includes (3) Hooks and (1) Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 15 in, Opening Height 46 in, Opening Width 13 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.