Zoro Homepage
This item is Discontinued.
Sandusky Lee Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink KDLB151524-30

Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (Discontinued)

  • Mfr # KDLB151524-30
  • Zoro # G0153310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDLB151524-30
Zoro #
G0153310
UPC #
017567103334
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
24 in
Opening Width
13 1/2 in
Opening Depth
15 in
Opening Height
22 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Tier, (1) Wide
Color
Pink
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Legs Included
No
Locker Lock Type
Padlock Hasp
Hooks per Opening
3 One Prong
Locker Door Type
Ventilated
Includes
(3) Hooks and (1) Number Plate
Locker Color Family
Reds/Browns
Material
Steel
Locker Material
Steel
Handle Type
Recessed
Assembled/Unassembled
Unassembled
Locker Handle Type
Recessed Lift
Lock Type
Accommodates Standard Padlock
Finish
Powder Coated
Tier
One

Description

Wardrobe Locker, Overall Depth 15 in, Overall Height 24 in, Overall Width 15 in, Handle Type Recessed, Includes (3) Hooks and (1) Number Plate, Locker Material Steel, Opening Depth 15 in, Opening Height 22 in, Opening Width 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.