Shop SANDVIPER
See all product information
Create Account
Sand Viper Black frame w/foam spatula temple & strap, clear AF, ANSI/CSA
- Mfr # 12E90501
- Zoro # G424157714
product price:Â
$
13.59
/ea
Sold in multiples of 12 for
$163.08
Key Features
Standards
CSA/ANSI
Lens Coating
Anti-Fog, Anti-Scratch, UVA, IVB
Frame Color
Black
Series
Sentec
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E90501
- Zoro #
- G424157714
- UPC #
- 684892005017
- Country of Origin
- China
Details
- Standards
- CSA/ANSI
- Lens Coating
- Anti-Fog, Anti-Scratch, UVA, IVB
- Frame Color
- Black
- Series
- Sentec
- Lens Color
- Clear
- Lens Material
- Polycarbonate
- Item
- Safety Eyewear
Description
Breathable spoggle, fog-free comfort with a secure fit for confidence even in the harshest environments. Rugged versatile protection from wind, dust and debris.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.