
1.4 mm Profile Retractable Ballpoint Pen with Bold Blue Plastic Barrel, 36PK
Mfr # 2083008
Zoro # G411860320
product price: $49.89
/pk 36, $1.39/eaKey Features
Ink Color
Blue
Barrel Material
Plastic
Barrel Color
Blue
Pen Grip
Cushioned
Point Type
Bold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2083008
Zoro #
G411860320
UPC #
071641162884
Country of Origin
China
Dimensions
Overall Length
0.30in
Height
5.75in
Width
0.30in
Details
Ink Color
Blue
Item
Ballpoint Pen
Barrel Material
Plastic
Barrel Color
Blue
Pen Grip
Cushioned
Point Type
Bold
Series
RT
Features
Smooth Writing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.