2029678 Assorted Color Metallic Fine Point Permanent Marker
- Mfr # 2029678
- Zoro # G104162472
product price:Â
$
31.15
/ea
Key Features
Marker Tip
Bold
Standards
AP
Features
Water Resistant
Ink Type
Alcohol Based
Pen Point
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2029678
- Zoro #
- G104162472
- UPC #
- 50071641150374
- Country of Origin
- United States
- Item
- Marker
- Marker Tip
- Bold
- Standards
- AP
- Features
- Water Resistant
- Ink Type
- Alcohol Based
- Pen Point
- Fine
Description
Metallic Fine Point Permanent Marker
The durable fine-point tip lets you fill in the fine details with accuracy. Use these metallic art markers to design a sign or make labeling fun with some extra shine. Plus, these markers are made with specially formulated permanent ink that makes a lasting impression on both light and dark surfaces, meaning they're perfect for projects on a black background.
Specifications- Color: Assorted Color
- Assembly Required: No
- Ink Type: Alcohol Based
- Marker Point: Bold
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.