Shop SANFORD
See all product information
Create Account
70503 MAGIC RUB Art Eraser- 3/Pack
- Mfr # 70503
- Zoro # G704110835
product price:Â
$
25.99
/ea
Key Features
Applicator
Lead Pencil
Color
White
Width
1"
Height
2.3"
Features
Smear Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70503
- Zoro #
- G704110835
- UPC #
- 70530705034
- Country of Origin
- United States
Dimensions
- Width
- 1"
- Height
- 2.3"
- Depth
- 0.4"
Details
- Item
- Manual Eraser
- Applicator
- Lead Pencil
- Color
- White
- Features
- Smear Resistant
- Material
- Vinyl
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.