Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Permanent Marker, Fine Tip

  • Mfr # 1926876

  • Zoro # G504162126


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Ink Color
Black
Marker Tip
Fine
Material
Plastic
Features
Retractable, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926876
Zoro #
G504162126
UPC #
71641086463
Country of Origin
China

Details

Item
Permanent Marker
Ink Color
Black
Marker Tip
Fine
Material
Plastic
Features
Retractable, Water Resistant

Description

se Sharpie Retractable Marker for easy, one-handed operation. No cap to remove or lose. The Safety Seal valve design provides a superior seal, preventing the marker from leaking and drying out. This set includes both fine tips and ultra-fine tips. Durable fine-point tip produces thinner, detailed lines. Extra-precise narrowed tip allows extreme control and accuracy. Quick-drying ink is fade-resistant and water-resistant. Certified AP nontoxic, permanent ink marks on most hard-to-mark surfaces.

Features
  • Sharpie Permanent Markers, Black
  • Pack of 36
Specifications
  • Color: Black
  • Type: Permanent Marker
  • Weight: 1.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.