Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Permanent Marker, Fine Tip

  • Mfr # 1927432

  • Zoro # G004129537


product price: $27.99
/ea

Key Features

Ink Color
Black
Marker Tip
Fine
Features
UV Resistant
Marker Point Size
1.1 mm
Series
Extreme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1927432
Zoro #
G004129537
UPC #
071641087293
Country of Origin
United States

Dimensions

Marker Point Size
1.1 mm

Details

Item
Permanent Marker
Ink Color
Black
Marker Tip
Fine
Features
UV Resistant
Series
Extreme

Description

Features
  • Introducing the ultimate fade-resistant marker that withstands the most extreme conditions.
  • Premium permanent marker ideal for high impact occasions.
  • Specially formulated ink provides up to 96 hours in ultra violet exposure and increased adhesion on most surfaces.
  • The high porosity nib design delivers more ink, wider lines, and higher contrast colors for bolder marks.
  • Ideal for tough conditions across a range of surfaces.
  • Line width - 0.9 - 1.1 mm.
  • Formulated with bold color of dyes and the strength of pigments.
  • Increased adhesion to plastic surfaces.
  • Color - Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.