Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Permanent Marker, Fine Tip

  • Mfr # 35010

  • Zoro # G404123197


product price: $63.29
/ea

Key Features

Ink Color
Black
Marker Tip
Fine
Features
Fade Resistant, Water Resistant, Quick-drying Ink, Non-toxic
Standards
AP certified
Ink Type
Alcohol Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35010
Zoro #
G404123197
UPC #
-
Country of Origin
China

Details

Item
Permanent Marker
Ink Color
Black
Marker Tip
Fine
Features
Fade Resistant, Water Resistant, Quick-drying Ink, Non-toxic
Standards
AP certified
Ink Type
Alcohol Based

Description

Canister display showcases Sanford Sharpie Fine Point Markers in assorted colors. Original Sharpie pen-style permanent marker marks on most hard-to-mark surfaces. Ink is permanent on most surfaces. Fade-resistant and water-resistant ink further extends multiple project uses. Alcohol-based ink is quick-drying and certified AP nontoxic. Canister display contains 36 Sharpie Fine Point Markers.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.