Zoro Homepage

Black Permanent Marker, Jumbo Tip

  • Mfr # 44001BX

  • Zoro # G108469928


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Ink Color
Black
Tip Size
15.87 mm
Marker Tip
Jumbo
Features
Quick-drying Ink, Non-toxic, Durable, Smudge Proof, Xylene-free, Water Resistant, Long Lasting, Fade Resistant
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44001BX
Zoro #
G108469928
UPC #
71641440012
Country of Origin
United States

Dimensions

Tip Size
15.87 mm

Details

Item
Permanent Marker
Ink Color
Black
Marker Tip
Jumbo
Features
Quick-drying Ink, Non-toxic, Durable, Smudge Proof, Xylene-free, Water Resistant, Long Lasting, Fade Resistant
Barrel Material
Plastic
Barrel Color
Silver
Grip Type
Comfort
Marker Point Style
Chisel

Description

industrial strength permanent marker - solvent based xylene. Durable aluminum barrel and felt tip stand up to heavy use. Large ink supply for big projects. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.