Zoro Homepage

Blue Permanent Marker, Ultra Fine, Fine Tip

  • Mfr # SAN37003

  • Zoro # G604164273


product price: $33.65
/ea

Key Features

Ink Color
Blue
Marker Tip
Ultra Fine, Fine
Features
Water Resistant, Quick-drying Ink, Non-toxic, Fade Resistant
Standards
AP certified
Ink Type
Alcohol Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN37003
Zoro #
G604164273
UPC #
71641370036
Country of Origin
United States

Details

Item
Permanent Marker
Ink Color
Blue
Marker Tip
Ultra Fine, Fine
Features
Water Resistant, Quick-drying Ink, Non-toxic, Fade Resistant
Standards
AP certified
Ink Type
Alcohol Based

Description

Sharpie Markers with an ultra-fine point tip mark on most hard-to-mark surfaces, and the mark is permanent on most surfaces. Extra precise narrowed tip allows extreme control and accuracy. Ideal for identifying and labeling. Quick-drying, nontoxic alcohol-based ink is fade-resistant and water-resistant. Ink is certified AP nontoxic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.