Ink 0.7 mm Profile Retractable Gel Pen, Blue - 36 per Pack
- Mfr # 2096176
- Zoro # G811989249
product price:Â
$
62.99
/ea
Key Features
Pen Grip
Comfort
Features
Clip
Overall Length
0.30in
Width
0.30in
Height
7in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2096176
- Zoro #
- G811989249
- UPC #
- 50071641171959
- Country of Origin
- China
- Ink Color
- Blue
- Item
- Gel Pen
- Pen Grip
- Comfort
- Features
- Clip
- Ink Type
- Gel-based
Dimensions
- Overall Length
- 0.30in
- Width
- 0.30in
- Height
- 7in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.