Zoro Homepage

Ink 1.0 mm Retractable Gel Pen, Black - 36 per Pack

  • Mfr # 2096181

  • Zoro # G211989238


product price: $63.55
/ea

Key Features

Ink Color
Black
Overall Length
0.30in
Pen Grip
Comfort
Features
Clip
Height
7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096181
Zoro #
G211989238
UPC #
50071641171966
Country of Origin
China

Dimensions

Overall Length
0.30in
Height
7in
Width
0.30in

Details

Ink Color
Black
Item
Gel Pen
Pen Grip
Comfort
Features
Clip
Ink Type
Gel-based

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.