Shop SANFORD
See all product information
Create Account
Ink 1.0 mm Retractable Gel Pen, Blue - 36 per Pack
- Mfr # 2096127
- Zoro # G311989237
product price:Â
$
64.85
/ea
Key Features
Ink Color
Blue
Pen Grip
Comfort
Barrel Color
Black
Point Type
Bold
Features
Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2096127
- Zoro #
- G311989237
- UPC #
- 50071641171973
- Country of Origin
- China
- Ink Color
- Blue
- Item
- Gel Pen
- Pen Grip
- Comfort
- Barrel Color
- Black
- Point Type
- Bold
- Features
- Clip
- Ink Type
- Gel-based
Dimensions
- Overall Length
- 0.30in
- Width
- 0.30in
- Height
- 7in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.