Shop SANFORD
See all product information
Create Account
Ink 2089 Peel-Off China Markers; Black; Dozen
Mfr # 2089
Zoro # G404111804
product price:Â $35.79
/eaKey Features
Features
Water Resistant, Moisture Resistant, Fade Resistant, Non-toxic
Standards
AP
Barrel Color
Black
Series
Peel-Off
Lead Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2089
- Zoro #
- G404111804
- UPC #
- 70735020895
- Country of Origin
- United States
Dimensions
- Diameter
- 0.2 in
Details
- Item
- China Marker Pencil
- Features
- Water Resistant, Moisture Resistant, Fade Resistant, Non-toxic
- Standards
- AP
- Barrel Color
- Black
- Series
- Peel-Off
- Lead Color
- Black
Description
Versatile marker writes smoothly and legibly on both porous and nonporous materials such as porcelain, glass, metal and plastic. Moisture-and fade resistant formula. Paper wrapped--just pull string and peel down strip to refresh tip. Erasable with a damp cloth. Color(s): Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.