Shop SANFORD
See all product information
Create Account
Ink 71207PP Refill for uni-ball Signo Gel 207 Medium Blue Ink 2/Pack
- Mfr # 71207PP
- Zoro # G204110588
product price:Â
$
25.19
/ea
Key Features
Pen Ink Color
Blue
Ink Type
Gel
Features
Super Ink
Pen Refill Point Size
0.70 mm
Pen Refill Point Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71207PP
- Zoro #
- G204110588
- UPC #
- 70530712070
- Country of Origin
- Japan
- Item
- Gel Pen Refill
- Pen Ink Color
- Blue
- Ink Type
- Gel
- Features
- Super Ink
- Pen Refill Point Type
- Medium
Dimensions
- Pen Refill Point Size
- 0.70 mm
Description
Vibrant, gel ink offers water- and fade-resistance. Features acid-free properties perfect for archival storage. uni-ball quality refills deliver premium performance word after word. Pen Refill Type: Ballpoint; Special Ink Type: Gel; Refill For Series: Signo Gel 207, 207 Premier, Gel RT Ballpoints; Tip Type: Conical.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.