Onyx Rolling Ball Pen, Non-Refillable, 0.7mm, Black Ink, Dozen
- Mfr # 60143
- Zoro # G904919696
product price:Â
$
27.99
/ea
Sold in multiples of 2 for
$55.98
Key Features
Ink Color
Black
Point Size
0.7 mm
Features
Durable, Smudge-free, Sturdy, Super Ink, Smooth, Acid-free, Smear-free, Quick-drying Ink, Long Lasting
Tip Material
Metal
Clip Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60143
- Zoro #
- G904919696
- UPC #
- 70530601435
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.7 mm
Details
- Ink Color
- Black
- Item
- Rollerball Pen
- Features
- Durable, Smudge-free, Sturdy, Super Ink, Smooth, Acid-free, Smear-free, Quick-drying Ink, Long Lasting
- Tip Material
- Metal
- Clip Material
- Plastic
Description
Sanford onyx rolling ball pen, non-refillable, 0.7mm, black ink, dozen onyx rolling ball pens offer a smooth rolling metal point. Excellent for marking carbon copies or multipart forms. Slim matte black barrel features a matching cap and clip. Use clip to attach rollerball pen to pockets, notebooks and more. Color-coded point and end plug indicate ink color. Metal tip/pocket clip. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.