Zoro Homepage

Orange Permanent Marker, Fine Tip

  • Mfr # 30006

  • Zoro # G704941446


product price: $58.89
/ea

Key Features

Ink Color
Orange
Tip Size
1 mm
Marker Tip
Fine
Features
Fade Resistant, Quick-drying Ink, Water Resistant, Indelible, Non-toxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30006
Zoro #
G704941446
UPC #
71641300064
Country of Origin
United States

Dimensions

Tip Size
1 mm

Details

Item
Permanent Marker
Ink Color
Orange
Marker Tip
Fine
Features
Fade Resistant, Quick-drying Ink, Water Resistant, Indelible, Non-toxic

Description

Sharpie permanent marker, fine point, orange ink, dozen original sharpie pen-style permanent marker marks on most hard-to-mark surfaces. Markings are permanent on most surfaces. Durable fine point tip produces thinner, detailed lines. Fade-resistant and water-resistant ink further extends multiple project uses. Alcohol-based ink is quick-drying and certified ap nontoxic. Fade resistant/water resistant/quick-drying ink/non-toxic. 12 / dozen. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.