
Paint Marker, Yellow, Fine Tip, 12 PK
Mfr # 35554
Zoro # G606592555
product price: $42.99
/pk 12, $3.58/eaKey Features
Ink Color
Yellow
Tip Size
1 mm
Marker Tip
Fine
Features
Fade Resistant, Weather Resistant, Quick-drying Ink, Xylene-free, Opaque Ink, Non-toxic, Abrasion Resistant, Water Resistant, Acid-free
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35554
Zoro #
G606592555
UPC #
71641355545
Country of Origin
Viet Nam
Dimensions
Tip Size
1 mm
Details
Item
Paint Marker
Ink Color
Yellow
Marker Tip
Fine
Features
Fade Resistant, Weather Resistant, Quick-drying Ink, Xylene-free, Opaque Ink, Non-toxic, Abrasion Resistant, Water Resistant, Acid-free
Material
Plastic
Ink Type
Oil Based
Description
SHARPIE® PAINT MARKER, OIL-BASED, MEDIUM, YELLOW INK, DOZEN OIL BASED PAINT MARKERS WITH A MEDIUM POINT APPLY SMOOTH AND VIVID COLORS ON A VARIETY OF SURFACES FROM PAPER TO FABRIC TO METAL. INK IS OPAQUE AND GLOSSY, EVEN ON DARK SURFACES. QUICK DRYING IS ALSO FADE RESISTANT, WATER RESISTANT, ABRASION RESISTANT AND XYLENE FREE. EASILY OVERLAY COLORS AND OTHER MEDIUMS. QUICK-DRYING INK/FADE RESISTANT/WATER RESISTANT/ABRASION RESISTANT/NON-TOXIC. LARGER QUANTITY QUOTES AVAILABLE. PLEASE CALL 1-888-978-7759.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.