Zoro Homepage

PAP 1 mm Inkjoy 100 Rt Retractable Ballpoint Pen - Blue

  • Mfr # 1951253

  • Zoro # G409852078


product price: $25.75
/ea

Key Features

Ink Color
Blue
Point Size
1 mm
Series
InkJoy
Features
Triangular Barrel, Comfortable; Retractable
Barrel Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951253
Zoro #
G409852078
UPC #
71641102972
Country of Origin
India

Dimensions

Point Size
1 mm

Details

Ink Color
Blue
Item
Ballpoint Pen
Series
InkJoy
Features
Triangular Barrel, Comfortable; Retractable
Barrel Color
Translucent
Pen Tip
Medium
Clip Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.