Zoro Homepage

PAP Profile Retractable Ballpoint Pen 1 mm; Black

  • Mfr # 2095470

  • Zoro # G709140493


product price: $32.79
/ea

Key Features

Ink Color
Black
Point Size
1 mm
Pen Tip
Medium
Series
Profile
Pen Cushion
Soft, Comfort, Contoured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095470
Zoro #
G709140493
UPC #
41540012634
Country of Origin
China

Dimensions

Point Size
1 mm
Overall Length
5.50"
Width
0.25"
Height
0.25"
Diameter
1/4 in
Pen Point Size
1 mm

Details

Ink Color
Black
Item
Ballpoint Pen
Pen Tip
Medium
Series
Profile
Pen Cushion
Soft, Comfort, Contoured
Grip
Soft
Barrel Color
Black
Point Type
Conical
Features
Visible Ink Supply
Pen Point
Medium
Pen Point Style
Conical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.