Zoro Homepage

PAP Profile Retractable Ballpoint Pen 1 mm; Blue

  • Mfr # 2095462

  • Zoro # G709140516


product price: $39.95
/ea

Key Features

Ink Color
Blue
Point Size
1 mm
Point Type
Conical
Overall Length
5.50"
Pen Cushion
Soft, Contoured, Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095462
Zoro #
G709140516
UPC #
41540012627
Country of Origin
China

Dimensions

Point Size
1 mm
Overall Length
5.50"
Width
0.25"
Height
0.25"
Diameter
1/4 in
Pen Point Size
1 mm

Details

Ink Color
Blue
Item
Ballpoint Pen
Point Type
Conical
Pen Cushion
Soft, Contoured, Comfort
Barrel Color
Blue
Pen Tip
Medium
Grip
Soft
Series
Profile
Features
Visible Ink Supply
Pen Point
Medium
Pen Point Style
Conical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.