Paper Mate, Dryline Correction Tape, Non-Refillable, 1/6in X 472in, 10PK

  • Mfr # 6137406

  • Zoro # G710825945


product price:  $43.75
/pk 10, $4.38/ea

Key Features

Color
Blue
Features
Non-refillable
Tape Color
White
Tape Width
0.20in
Tape Length
39.33 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6137406
Zoro #
G710825945
UPC #
041540613749
Country of Origin
Malaysia

Dimensions

Tape Width
0.20in
Tape Length
39.33 ft

Details

Item
Correction Tape
Color
Blue
Features
Non-refillable
Tape Color
White

Description

Easily correct handwritten or typed mistakes with Paper Mate Liquid Paper DryLine Correction Tape. Ideal for correcting single or multiple lines, this tape quickly fixes mistakes without making a mess. This correction tape resists breakage and tearing, allowing you to neatly correct long passages of text. It also applies dry, so you can copy, fax, edit, or type immediately after application. Value PackStock up and save! Line Coverage: 1; Tape Width: 0.17in; Tape Length: 472in; Case Colors: Green; Purple.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.