Zoro Homepage

Paper Mate, Fast Dry Correction Fluid, 22 Ml Bottle, White, 3PK

  • Mfr # 5643115

  • Zoro # G010826093


product price: $7.99
/pk 3, $2.66/ea

Key Features

Applicator
Foam
Color
White
Material
Wedge
Features
Fast-drying
Fluid Quantity
22 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5643115
Zoro #
G010826093
UPC #
041540564317
Country of Origin
Thailand

Details

Item
Correction Fluid
Applicator
Foam
Color
White
Material
Wedge
Features
Fast-drying
Fluid Quantity
22 mL

Description

Fast-drying fluid with excellent coverage. Features foam wedge applicator for fast corrections. Corrects ballpoint, gel, roller ball and most marker inks. Correction Fluid Type: Foam Applicator; Colors: White; Applicator Type: Foam; Capacity Volume: 22 mL.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.