
Paper Mate, FLEXGRIP ELITE RETRACTABLE BALLPOINT PEN, MEDIUM 1MM, BLUE INK/BARREL, DOZEN
Mfr # 85581
Zoro # G810827702
product price: $16.15
/eaKey Features
Ink Color
Blue
Tip Material
Metal
Barrel Material
Rubber
Barrel Color
Blue
Point Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85581
Zoro #
G810827702
UPC #
41540855811
Country of Origin
Mexico
Details
Ink Color
Blue
Item
Ballpoint Pen
Tip Material
Metal
Barrel Material
Rubber
Barrel Color
Blue
Point Type
Medium
Pen Grip
Soft
Material
Metal
Description
Enjoy comfortable, stress-free writing with the Paper Mate FlexGrip Elite Retractable Ballpoint Pen. The pens Lubriglide ink system delivers a steady, dependable flow of ink for an exceptionally smooth writing experience. These retractable ballpoint pens come with soft rubberized barrels that provide a comfortable and controlled grip. Pen Sub-Brand & Product Family: FlexGrip Elite; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.