
Paper Mate, FLEXGRIP ULTRA RETRACTABLE BALLPOINT PEN, MEDIUM 1MM, BLUE INK/BARREL, DOZEN
Mfr # 9510131
Zoro # G610827711
product price: $24.49
/eaKey Features
Ink Color
Blue
Pen Grip
Comfort
Point Type
Medium
Barrel Material
Rubber
Features
Pocket Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9510131
Zoro #
G610827711
UPC #
41540951018
Country of Origin
Mexico
Details
Ink Color
Blue
Item
Ballpoint Pen
Pen Grip
Comfort
Point Type
Medium
Barrel Material
Rubber
Features
Pocket Clip
Description
Enjoy comfortable, stress-free writing with the Paper Mate FlexGrip Ultra Recycled Retractable Ballpoint Pen. The pens Lubriglide ink system delivers a steady, dependable flow of ink for an exceptionally smooth writing experience. The innovative rubberized casing provides a comfortable and steady grip. Pen Sub-Brand & Product Family: FlexGrip Ultra; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.