
Paper Mate, POINT GUARD FLAIR STICK POROUS POINT PEN, BOLD 1.4MM, BLACK INK/BARREL, 36PK
Mfr # 1921070
Zoro # G810826460
product price:Â $66.49
/pk 36, $1.85/eaKey Features
Ink Color
Black
Color
Black
Tip Material
Felt
Barrel Color
Black
Pen Grip
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1921070
Zoro #
G810826460
UPC #
41540008125
Country of Origin
Mexico
Details
Ink Color
Black
Color
Black
Item
Porous Point Pen
Tip Material
Felt
Barrel Color
Black
Pen Grip
Smooth
Features
Blob-free
Point Type
Medium
Ink Type
Water Based
Description
Add bright, vivid details to your writing and drawing with Paper Mate Flair Felt Tip Pens. Featuring a comfortable barrel grip and high-quality water-based inks, these pens are compatible with most surfaces and wont bleed through paper. These pens feature point guards that prevent the tips from fraying and drying out to keep your pen fresh. Every stroke produces bold, clean lines that are perfect for drawing, editing documents and checking papers. Pen Sub-Brand & Product Family: Point Guard Flair Felt Tip; Pen Type: Porous Point Pen; Pen Style: Stick; Pen Tip Type: Bullet.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.