
Paper Mate, PROFILE RETRACTABLE BALLPOINT PEN, BOLD 1 MM, BLUE INK/BARREL, 36PK
Mfr # 2095447
Zoro # G410826075
product price:Â $40.29
/pk 36, $1.12/eaKey Features
Ink Color
Blue
Overall Length
5.50in
Features
Visible Ink Supply
Barrel Color
Blue
Point Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2095447
Zoro #
G410826075
UPC #
41540012580
Country of Origin
United States
Dimensions
Overall Length
5.50in
Height
0.25in
Width
0.25in
Details
Ink Color
Blue
Item
Ballpoint Pen
Features
Visible Ink Supply
Barrel Color
Blue
Point Type
Medium
Pen Grip
Comfort
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions. Pen Sub-Brand & Product Family: Profile; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.