Zoro Homepage

PEN, RT, FLXGRP ELTE, FN, BE

  • Mfr # 85583

  • Zoro # G310827660


product price: $17.29
/ea

Key Features

Ink Color
Blue
Pen Grip
Soft
Features
Anti-bacterial
Barrel Material
Rubber
Barrel Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85583
Zoro #
G310827660
UPC #
41540855835
Country of Origin
United States

Details

Ink Color
Blue
Item
Ballpoint Pen
Pen Grip
Soft
Features
Anti-bacterial
Barrel Material
Rubber
Barrel Color
Blue
Point Type
Fine
Tip Material
Metal
Material
Metal

Description

Enjoy comfortable, stress-free writing with the Paper Mate FlexGrip Elite Retractable Ballpoint Pen. The pens Lubriglide ink system delivers a steady, dependable flow of ink for an exceptionally smooth writing experience. These retractable ballpoint pens come with soft rubberized barrels that provide a comfortable and controlled grip. Pen Sub-Brand & Product Family: FlexGrip Elite; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.